Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Reamer, Standard, Series: 4100, 0.1265 in Diameter, 2-1/4 in Overall Length

  • Mfr # 95345

  • Zoro # G316067268


product price: $21.35
/ea

Key Features

Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Shank Dia.
0.1265 in
Overall Length
2-1/4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95345
Zoro #
G316067268
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1265 in
Overall Length
2-1/4 in
Flute Length
5/8 in
Shank Length
1-5/8 in

Details

Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Number of Flutes
4
Flute Type
Straight
Type
Standard

Description

Hand Reamer, Standard, Series: 4100, 0.1265 in Diameter, 2-1/4 in Overall Length, 0.1265 in Shank Diameter, 1-5/8 in Shank Length, 4 Flutes, Straight Flute, 5/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting Direction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.