
Hand Reamer, Standard, Series: 4100, 0.146 in Dia, 2-1/2 in Overall Length
Mfr # 95420
Zoro # G916067675
product price:Â $24.39
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
4
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95420
Zoro #
G916067675
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Flute Length
3/4 in
Shank Dia.
0.146 in
Shank Length
1-3/4 in
Details
Number of Flutes
4
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.146 in Dia, 2-1/2 in Overall Length, 0.146 in Shank Dia, 1-3/4 in Shank Length, 4 Flutes, Straight Flute, 3/4 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.