
Hand Reamer, Standard, Series: 4100, 0.224 in Dia, 3 in Overall Length, 0.224 in Shank Dia
Mfr # 95711
Zoro # G816069601
product price:Â $38.15
/eaKey Features
Overall Length
3 in
Number of Flutes
4
Flute Type
Straight
Shank Dia.
0.224 in
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95711
Zoro #
G816069601
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
0.224 in
Flute Length
1 in
Shank Length
2 in
Details
Number of Flutes
4
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.224 in Dia, 3 in Overall Length, 0.224 in Shank Dia, 2 in Shank Length, 4 Flutes, Straight Flute, 1 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.