Hand Reamer, Standard, Series: 4100, 0.235 in Dia, 3 in Overall Length, 0.235 in Shank Dia

  • Mfr # 95747

  • Zoro # G016070315


product price:  $59.69
/ea

Key Features

Flute Type
Straight
Flute Length
1 in
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Shank Dia.
0.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95747
Zoro #
G016070315
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Shank Dia.
0.235 in
Overall Length
3 in
Shank Length
2 in

Details

Flute Type
Straight
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Type
Standard

Description

Hand Reamer, Standard, Series: 4100, 0.235 in Dia, 3 in Overall Length, 0.235 in Shank Dia, 2 in Shank Length, 4 Flutes, Straight Flute, 1 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.