Hand Reamer, Standard, Series: 4100, 0.262 in Dia, 3-1/4 in Overall Length

  • Mfr # 95846

  • Zoro # G916070873


product price: $49.79
/ea

Key Features

Cutting Direction - Machining
Right Hand
Overall Length
3-1/4 in
Number of Flutes
6
Flute Length
1-1/8 in
Shank Dia.
0.262 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95846
Zoro #
G916070873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Flute Length
1-1/8 in
Shank Dia.
0.262 in
Shank Length
2-1/8 in

Details

Cutting Direction - Machining
Right Hand
Number of Flutes
6
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Type
Standard

Description

Hand Reamer, Standard, Series: 4100, 0.262 in Dia, 3-1/4 in Overall Length, 0.262 in Shank Dia, 2-1/8 in Shank Length, 6 Flutes, Straight Flute, 1-1/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.