
Hand Reamer, Standard, Series: 4100, 0.307 in Dia, 3-1/4 in Overall Length
Mfr # 95996
Zoro # G816071680
product price: $50.15
/eaKey Features
Number of Flutes
6
Flute Length
1-1/8 in
Flute Type
Straight
Overall Length
3-1/4 in
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95996
Zoro #
G816071680
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1-1/8 in
Overall Length
3-1/4 in
Shank Dia.
0.307 in
Shank Length
2-1/8 in
Details
Number of Flutes
6
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.307 in Dia, 3-1/4 in Overall Length, 0.307 in Shank Dia, 2-1/8 in Shank Length, 6 Flutes, Straight Flute, 1-1/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.