
Hand Reamer, Standard, Series: 4100, 0.317 in Diameter, 3-1/4 in Overall Length
Mfr # 96035
Zoro # G916072280
product price: $50.15
/eaKey Features
Overall Length
3-1/4 in
Number of Flutes
6
Flute Length
1-1/8 in
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96035
Zoro #
G916072280
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Flute Length
1-1/8 in
Shank Dia.
0.317 in
Details
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.317 in Diameter, 3-1/4 in Overall Length, 0.317 in Shank Diameter, 6 Flutes, Straight Flute, 1-1/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting Direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.