
Hand Reamer, Standard, Series: 4100, 0.348 in Dia, 3-1/2 in Overall Length
Mfr # 96137
Zoro # G316073559
product price:Â $65.39
/eaKey Features
Overall Length
3-1/2 in
Shank Dia.
0.348 in
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96137
Zoro #
G316073559
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
0.348 in
Flute Length
1-1/4 in
Details
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Flute Type
Straight
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.348 in Dia, 3-1/2 in Overall Length, 0.348 in Shank Dia, 6 Flutes, Straight Flute, 1-1/4 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.