
Hand Reamer, Standard, Series: 4100, 0.497 in Dia, 4 in Overall Length, 0.497 in Shank Dia
Mfr # 96635
Zoro # G016077239
product price:Â $95.55
/ea
Free Shipping & Returns
Key Features
Flute Length
1-1/2 in
Overall Length
4 in
Material
Solid Submicron Grain Carbide
Shank Dia.
0.497 in
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96635
Zoro #
G016077239
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1-1/2 in
Overall Length
4 in
Shank Dia.
0.497 in
Details
Material
Solid Submicron Grain Carbide
Flute Type
Straight
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.497 in Dia, 4 in Overall Length, 0.497 in Shank Dia, 6 Flutes, Straight Flute, 1-1/2 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.