Hand Reamer, Standard, Series: 4100, 1/8 in Dia, 2-1/4 in Overall Length, 1/8 in Shank Dia
- Mfr # 95339
- Zoro # G616067388
product price:Â
$
30.75
/ea
Key Features
Flute Type
Straight
Flute Length
5/8 in
Overall Length
2-1/4 in
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95339
- Zoro #
- G616067388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flute Length
- 5/8 in
- Overall Length
- 2-1/4 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1-5/8 in
Details
- Flute Type
- Straight
- Number of Flutes
- 4
- Cutting Direction - Machining
- Right Hand
- Material
- Solid Submicron Grain Carbide
- Type
- Standard
Description
Hand Reamer, Standard, Series: 4100, 1/8 in Dia, 2-1/4 in Overall Length, 1/8 in Shank Dia, 1-5/8 in Shank Length, 4 Flutes, Straight Flute, 5/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.