
Hand Reamer, Standard, Series: 4100, 5/16 in Dia, 3-1/4 in Overall Length, 5/16 in Shank Dia
Mfr # 96017
Zoro # G516072338
product price:Â $54.89
/eaKey Features
Overall Length
3-1/4 in
Flute Length
1-1/8 in
Material
Solid Submicron Grain Carbide
Number of Flutes
6
Shank Dia.
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96017
Zoro #
G516072338
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Flute Length
1-1/8 in
Shank Dia.
5/16 in
Details
Material
Solid Submicron Grain Carbide
Number of Flutes
6
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 5/16 in Dia, 3-1/4 in Overall Length, 5/16 in Shank Dia, 6 Flutes, Straight Flute, 1-1/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.