
Hand Reamer, Standard, Series: 4100, 7/16 in Dia, 4 in Overall Length, 7/16 in Shank Dia
Mfr # 96434
Zoro # G016076119
product price:Â $92.65
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Dia.
7/16 in
Flute Length
1-3/8 in
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96434
Zoro #
G016076119
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
7/16 in
Flute Length
1-3/8 in
Details
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Number of Flutes
6
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 7/16 in Dia, 4 in Overall Length, 7/16 in Shank Dia, 6 Flutes, Straight Flute, 1-3/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.