
Hand Reamer, Standard, Series: CoroCut XS, 3/16 in Dia, 2-3/4 in Overall Length
Mfr # 95579
Zoro # G916069525
product price:Â $30.95
/eaKey Features
Flute Type
Straight
Flute Length
7/8 in
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95579
Zoro #
G916069525
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
7/8 in
Shank Dia.
3/16 in
Overall Length
2-3/4 in
Shank Length
1-7/8 in
Details
Flute Type
Straight
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Type
Standard
Description
Hand Reamer, Standard, Series: CoroCut XS, 3/16 in Dia, 2-3/4 in Overall Length, 3/16 in Shank Dia, 1-7/8 in Shank Length, 4 Flutes, Straight Flute, 7/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.