
Hand Reamer, Standard, Series: DWRR, 0.1 in Dia, 2-1/4 in Overall Length, 0.1 in Shank Dia
Mfr # 95240
Zoro # G516076725
product price:Â $21.25
/eaKey Features
Flute Type
Straight
Flute Length
5/8 in
Overall Length
2-1/4 in
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95240
Zoro #
G516076725
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5/8 in
Overall Length
2-1/4 in
Shank Dia.
0.1 in
Shank Length
1-5/8 in
Details
Flute Type
Straight
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Type
Standard
Description
Hand Reamer, Standard, Series: DWRR, 0.1 in Dia, 2-1/4 in Overall Length, 0.1 in Shank Dia, 1-5/8 in Shank Length, 4 Flutes, Straight Flute, 5/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.