
Hand Reamer, Standard, Series: TFS-6, 0.356 in Dia, 3-1/2 in Overall Length
Mfr # 96164
Zoro # G216073192
product price:Â $71.59
/eaKey Features
Number of Flutes
6
Shank Dia.
0.356 in
Flute Length
1-1/4 in
Overall Length
3-1/2 in
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96164
Zoro #
G216073192
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.356 in
Flute Length
1-1/4 in
Overall Length
3-1/2 in
Details
Number of Flutes
6
Material
Solid Submicron Grain Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: TFS-6, 0.356 in Dia, 3-1/2 in Overall Length, 0.356 in Shank Dia, 6 Flutes, Straight Flute, 1-1/4 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.