Zoro Homepage

High Performance Drill, Series: 1280KD, Imperial, 7/32 in Drill - Fraction

  • Mfr # 25398

  • Zoro # G216068143


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Point Angle
140°
Flute Length
44 mm
Number of Flutes
2
Flute Type
30 deg Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25398
Zoro #
G216068143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
82 mm
Flute Length
44 mm
Maximum Drilling Depth
5xD
Shank Length
36 mm

Details

Point Angle
140°
Number of Flutes
2
Flute Type
30 deg Helix
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Description

High Performance Drill, Series: 1280KD, Imperial, 7/32 in Drill - Fraction, 0.2188 in Drill - Decimal Inch, 82 mm Overall Length, 5xD Cutting Depth, 2 Flutes, 30 deg Helix Flute, 44 mm Flute Length, 6 mm Dia x 36 mm L Shank, Reinforced Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Through Coolant: Extension Length Drill, Submicron Grain Solid Carbide, AlTiN Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.