Zoro Homepage

High Performance Drill, Series: 1880KD, Metric, 6.53 mm Drill - Metric

  • Mfr # 27062

  • Zoro # G416067175


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Point Angle
140°
Flute Length
66 mm
Number of Flutes
2
Maximum Drilling Depth
7xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27062
Zoro #
G416067175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
106 mm
Flute Length
66 mm
Maximum Drilling Depth
7xD
Shank Length
36 mm

Details

Point Angle
140°
Number of Flutes
2
Flute Type
30 deg Helix
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Description

High Performance Drill, Series: 1880KD, Metric, 6.53 mm Drill - Metric, 0.2571 in Drill - Decimal Inch, 106 mm Overall Length, 7xD Cutting Depth, 2 Flutes, 30 deg Helix Flute, 66 mm Flute Length, 8 mm Dia x 36 mm L Shank, Reinforced Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Through Coolant: Extension Length Drill, Submicron Grain Solid Carbide, AlTiN Coated, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.