Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Ball End Center Cutting Extra Length, Series: 710D

  • Mfr # 40048

  • Zoro # G816069540


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
Crystalline Diamond Coated
Overall Length
4 in
Cutting Direction
Right Hand
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40048
Zoro #
G816069540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in

Details

Number of Flutes
4
Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
End Mill Material
Solid Grade C-2 Carbide
Helix Angle
30°
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting Extra Length, Series: 710D, 3/16 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 3 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.