Zoro Homepage

High Performance End Mill, Ball End Center Cutting, Series: 110, 18 mm Cutter Dia

  • Mfr # 28831

  • Zoro # G516076183


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Shank Type
Plain
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28831
Zoro #
G516076183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
22 mm
Shank Length
53 mm

Details

Shank Type
Plain
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting, Series: 110, 18 mm Cutter Dia, 75 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 18 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 53 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.