Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Ball End Center Cutting, Series: 142B, 3/16 in Diameter Cutter

  • Mfr # 42582

  • Zoro # G916077490


product price: $29.99
/ea

Key Features

Overall Length
2 in
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42582
Zoro #
G916077490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
9/16 in
Shank Length
1-7/16 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting, Series: 142B, 3/16 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, 1-7/16 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.