
High Performance End Mill, Ball End Center Cutting, Series: 142B, 4 mm Cutter Dia
Mfr # 42522
Zoro # G816077514
product price: $36.75
/eaKey Features
Overall Length
50 mm
Helix Angle
41°
Length of Cut
12 mm
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42522
Zoro #
G816077514
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Shank Length
38 mm
Details
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: 142B, 4 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, 38 mm Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.