Zoro Homepage

High Performance End Mill, Ball End Center Cutting, Series: 142B, 5/16 in Cutter Dia

  • Mfr # 42902

  • Zoro # G016067513


product price: $46.15
/ea

Key Features

Overall Length
2-1/2 in
Cutting Direction
Right Hand
Length of Cut
3/4 in
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42902
Zoro #
G016067513
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Length
1-3/4 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
Number of Flutes
2
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting, Series: 142B, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.