
High Performance End Mill, Ball End Center Cutting, Series: E2080, 5/8 in Cutter Dia
Mfr # 28800
Zoro # G716075498
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
5/8 in
Cutting Direction
Right Hand
Shank Type
Plain
Overall Length
3-1/2 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28800
Zoro #
G716075498
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
3-1/2 in
Shank Length
2-7/8 in
Details
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
41°
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: E2080, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 2-7/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.