
High Performance End Mill, Ball End Center Cutting, Series: R10, 1/2 in Cutter Dia
Mfr # 21664
Zoro # G916068818
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/4 in
Cutting Direction
Right Hand
Overall Length
3 in
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21664
Zoro #
G916068818
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: R10, 1/2 in Cutter Dia, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.