
High Performance End Mill, Ball End Center Cutting, Series: V4B, 1/2 in Diameter Cutter
Mfr # 50292
Zoro # G216075448
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Shank Type
Plain
Overall Length
3 in
Finish
AlCrN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50292
Zoro #
G216075448
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/4 in
Shank Length
1-3/4 in
Details
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: V4B, 1/2 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, 1-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.