
High Performance End Mill, Ball End Center Cutting, Series: VRX, 0.157 in Cutter Dia
Mfr # 28470
Zoro # G416073756
product price: $28.29
/eaKey Features
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
Number of Flutes
4
Overall Length
50 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28470
Zoro #
G416073756
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
8 mm
Shank Length
42 mm
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
41°
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: VRX, 0.157 in Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 42 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.