Zoro Homepage

High Performance End Mill, Ball End Center Cutting, Series: VRX, 18 mm Diameter Cutter

  • Mfr # 28836

  • Zoro # G716076099


product price: $183.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
38 mm
Overall Length
100 mm
Number of Flutes
4
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28836
Zoro #
G716076099
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
100 mm
Shank Length
62 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting, Series: VRX, 18 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 62 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.