
High Performance End Mill, Ball End Center Cutting, Series: VRX, 3/4 in Diameter Cutter
Mfr # 28865
Zoro # G416075880
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
2 in
Shank Type
Weldon Flat
Helix Angle
41°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28865
Zoro #
G416075880
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
5 in
Shank Length
3 in
Details
Number of Flutes
4
Shank Type
Weldon Flat
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Description
High Performance End Mill, Ball End Center Cutting, Series: VRX, 3/4 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.