Shop GARR TOOL
See all product information
Create Account
High Performance End Mill, Ball End Center Cutting, Series: VRX, 7/16 in Cutter Dia
- Mfr # 28705
- Zoro # G916074932
product price:Â
$
75.45
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Helix Angle
41 Degrees
Number of Flutes
4
Shank Type
Plain
Length of Cut
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28705
- Zoro #
- G916074932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8 in
- Overall Length
- 2-1/2 in
- Shank Length
- 1-7/8 in
Details
- End Mill Material
- Solid Submicron Carbide
- Helix Angle
- 41 Degrees
- Number of Flutes
- 4
- Shank Type
- Plain
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Description
High Performance End Mill, Ball End Center Cutting, Series: VRX, 7/16 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 1-7/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.