Zoro Homepage

High Performance End Mill, Ball End Center Cutting Standard Length, 20 mm Cutter Dia

  • Mfr # 48208

  • Zoro # G416076771


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Length of Cut
38 mm
End Mill Material
Solid Grade C-2 Carbide
Number of Flutes
4
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48208
Zoro #
G416076771
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
100 mm
Shank Length
62 mm

Details

Helix Angle
30°
End Mill Material
Solid Grade C-2 Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Crystalline Diamond Coated
Flute Type
Spiral

Description

High Performance End Mill, Ball End Center Cutting Standard Length, 20 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 62 mm Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.