
High Performance End Mill, Ball End Center Cutting Standard Length, Series: A200
Mfr # 15118
Zoro # G616076014
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
2 in
Finish
Crystalline Diamond Coated
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15118
Zoro #
G616076014
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Shank Length
1-3/8 in
Details
Number of Flutes
4
Finish
Crystalline Diamond Coated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Grade C-2 Carbide
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting Standard Length, Series: A200, 3/16 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.