
High Performance End Mill, Ball End Center Cutting Standard Length, Series: E3302MV
Mfr # 15198
Zoro # G816076029
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Helix Angle
30°
Overall Length
2-1/2 in
End Mill Material
Solid Grade C-2 Carbide
Finish
Crystalline Diamond Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15198
Zoro #
G816076029
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Grade C-2 Carbide
Finish
Crystalline Diamond Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Ball End Center Cutting Standard Length, Series: E3302MV, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-5/8 in Shank Length, Solid Grade C-2 Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.