Zoro Homepage

High Performance End Mill, Center Cutting, Series: 255MC, 1 in Diameter Cutter

  • Mfr # 52894

  • Zoro # G016072821


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Finish
TiCN Coated
Cutting Direction
Right Hand
Helix Angle
45°
Length of Cut
1-1/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52894
Zoro #
G016072821
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
4 in
Shank Length
2-7/8 in

Details

Finish
TiCN Coated
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: 255MC, 1 in Diameter Cutter, 4 in Overall Length, 1-1/8 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 2-7/8 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.