
High Performance End Mill, Center Cutting, Series: 255MC, 1/2 in Diameter Cutter
Mfr # 52604
Zoro # G716072565
product price: $57.49
/eaKey Features
Overall Length
2-1/2 in
End Mill Material
Solid Submicron Carbide
Helix Angle
45°
Number of Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52604
Zoro #
G716072565
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Shank Length
1-7/8 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
45°
Number of Flutes
5
Cutting Direction
Right Hand
Finish
TiCN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting, Series: 255MC, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 1-7/8 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.