Zoro Homepage

High Performance End Mill, Center Cutting, Series: 255MC, 3/16 in Diameter Cutter

  • Mfr # 52124

  • Zoro # G516071355


product price: $18.39
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2 in
Helix Angle
45°
Finish
TiCN Coated
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52124
Zoro #
G516071355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
9/16 in
Shank Length
1-7/16 in

Details

Cutting Direction
Right Hand
Helix Angle
45°
Finish
TiCN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: 255MC, 3/16 in Diameter Cutter, 2 in Overall Length, 9/16 in Length of Cut, 5 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 1-7/16 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.