
High Performance End Mill, Center Cutting, Series: 255MC, 5/16 in Cutter Dia
Mfr # 52344
Zoro # G316071791
product price: $58.99
/eaKey Features
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Overall Length
4 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52344
Zoro #
G316071791
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/4 in
Shank Length
2-3/4 in
Details
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting, Series: 255MC, 5/16 in Cutter Dia, 4 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 2-3/4 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.