Zoro Homepage

High Performance End Mill, Center Cutting, Series: 255MC, 5/16 in Diameter Cutter

  • Mfr # 52304

  • Zoro # G216072003


product price: $29.85
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2 in
Number of Flutes
5
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52304
Zoro #
G216072003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
7/16 in
Shank Length
1-9/16 in

Details

Cutting Direction
Right Hand
Number of Flutes
5
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: 255MC, 5/16 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 1-9/16 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.