Zoro Homepage

High Performance End Mill, Center Cutting, Series: V5, 1 in Cutter Dia

  • Mfr # 50102

  • Zoro # G316072071


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1-3/4 in
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Finish
AlCrN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102
Zoro #
G316072071
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4 in
Overall Length
5-1/2 in
Shank Length
3-3/4 in

Details

Number of Flutes
5
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: V5, 1 in Cutter Dia, 5-1/2 in Overall Length, 1-3/4 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, Plain Shank, 3-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.