Zoro Homepage

High Performance End Mill, Center Cutting, Series: V5, 1 in Diameter Cutter

  • Mfr # 50348

  • Zoro # G816076319


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Shank Type
Weldon Flat
Length of Cut
1-1/2 in
Overall Length
4 in
Finish
AlCrN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50348
Zoro #
G816076319
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in

Details

Number of Flutes
5
Shank Type
Weldon Flat
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide

Description

High Performance End Mill, Center Cutting, Series: V5, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, 1 in Shank Diameter, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.