
High Performance End Mill, Center Cutting, Series: V5, 1/2 in Cutter Dia
Mfr # 50059
Zoro # G116070949
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Length of Cut
1-1/4 in
Number of Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50059
Zoro #
G116070949
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting, Series: V5, 1/2 in Cutter Dia, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, Plain Shank, 1-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.