
High Performance End Mill, Center Cutting, Series: V5, 1/2 in Diameter Cutter
Mfr # 50313
Zoro # G416075811
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Length of Cut
1-1/4 in
End Mill Material
Solid Submicron Carbide
Overall Length
3 in
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50313
Zoro #
G416075811
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide
Shank Type
Weldon Flat
Number of Flutes
5
Description
High Performance End Mill, Center Cutting, Series: V5, 1/2 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, 1/2 in Shank Diameter, Weldon Flat Shank, 1-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.