Zoro Homepage

High Performance End Mill, Center Cutting, Series: V5, 1/4 in Cutter Dia

  • Mfr # 50016

  • Zoro # G216069676


product price: $48.75
/ea

Key Features

Overall Length
3 in
Length of Cut
1 in
Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50016
Zoro #
G216069676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in

Details

Shank Type
Plain
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: V5, 1/4 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, Plain Shank, 2 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.