
High Performance End Mill, Center Cutting, Series: V5, 3/8 in Cutter Dia
Mfr # 50029
Zoro # G916070408
product price: $41.79
/eaKey Features
Overall Length
2 in
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50029
Zoro #
G916070408
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
1/2 in
Shank Length
1-1/2 in
Details
Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting, Series: V5, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, Plain Shank, 1-1/2 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.