
High Performance End Mill, Center Cutting, Series: V5, 6 mm Cutter Dia, 50 mm Overall Length
Mfr # 50001
Zoro # G216069744
product price: $30.89
/eaKey Features
Overall Length
50 mm
Cutting Direction
Right Hand
Number of Flutes
5
Shank Type
Plain
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50001
Zoro #
G216069744
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
13 mm
Shank Length
37 mm
Details
Cutting Direction
Right Hand
Number of Flutes
5
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting, Series: V5, 6 mm Cutter Dia, 50 mm Overall Length, 13 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, Plain Shank, 37 mm Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.