Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting, Series: V5, 6 mm Diameter Cutter

  • Mfr # 50000

  • Zoro # G116069943


product price: $26.69
/ea

Key Features

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Overall Length
50 mm
Shank Type
Plain
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50000
Zoro #
G116069943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
13 mm
Shank Length
37 mm

Details

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting, Series: V5, 6 mm Diameter Cutter, 50 mm Overall Length, 13 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, 37 mm Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.