Zoro Homepage

High Performance End Mill, Center Cutting, Series: VHM Hog, 1 in Diameter Cutter

  • Mfr # 49940

  • Zoro # G016069944


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
30°
Length of Cut
2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49940
Zoro #
G016069944
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
5 in
Shank Length
3 in

Details

Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide

Description

High Performance End Mill, Center Cutting, Series: VHM Hog, 1 in Diameter Cutter, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.