
High Performance End Mill, Center Cutting, Series: VHM Hog, 3/4 in Diameter Cutter
Mfr # 49860
Zoro # G416069209
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
7/8 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Overall Length
3 in
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49860
Zoro #
G416069209
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
3 in
Shank Length
2-1/8 in
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Weldon Flat
Helix Angle
30°
Number of Flutes
4
Description
High Performance End Mill, Center Cutting, Series: VHM Hog, 3/4 in Diameter Cutter, 3 in Overall Length, 7/8 in Length of Cut, 4 Flutes, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, 2-1/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.