Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting, Series: VHM Hog, 5/8 in Diameter Cutter

  • Mfr # 49820

  • Zoro # G716069459


product price: $158.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Overall Length
4 in
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49820
Zoro #
G716069459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-5/8 in
Shank Length
2-3/8 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Weldon Flat
Helix Angle
30°

Description

High Performance End Mill, Center Cutting, Series: VHM Hog, 5/8 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, 2-3/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.