
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 41223
Zoro # G016072975
product price: $31.39
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
12 mm
End Mill Material
Solid Submicron Carbide
Helix Angle
38°
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41223
Zoro #
G016072975
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
38°
Shank Type
Plain/Round
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 4 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.