Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Single End Square End, Series: 143M

  • Mfr # 41243

  • Zoro # G216072652


product price: $43.15
/ea

Key Features

Shank Type
Plain/Round
Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41243
Zoro #
G216072652
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Overall Length
35 mm
Shank Length
29 mm

Details

Shank Type
Plain/Round
Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 4 mm Diameter Cutter, 35 mm Overall Length, 6 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 29 mm Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.